Zoro Homepage

Notebook Batteries, BATTERY FOR DELL XPS 13 9350 J

  • Mfr # 90V7W-ER

  • Zoro # G810863038


product price: $62.99
/ea

Key Features

Output Voltage
7.6V
Number of Cells
4
Battery Chemistry
Lithium Polymer (Li-Polymer)
Compatibility
Dell Notebooks: XPS 13, XPS 13 9350 , XPS 13D 9343
Battery Energy
56 Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90V7W-ER
Zoro #
G810863038
UPC #
793888206960
Country of Origin
China

Details

Output Voltage
7.6V
Number of Cells
4
Battery Chemistry
Lithium Polymer (Li-Polymer)
Item
Battery
Compatibility
Dell Notebooks: XPS 13, XPS 13 9350 , XPS 13D 9343
Battery Energy
56 Wh
Application
Notebook
Battery Capacity
7368 mAh
Features
Rechargeable Battery

Description

Notebook Batteries, BATTERY FOR DELL XPS 13 9350 J

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.