Zoro Homepage

Notebook Batteries, BATTERY FOR DELL XPS 13 9360

  • Mfr # PW23Y-ER

  • Zoro # G510863031


product price: $41.69
/ea

Key Features

Battery Chemistry
Lithium Polymer (Li-Polymer)
Green Environmental Attribute
Environmentally Friendly
Application
Notebook
Output Voltage
7.6V
Number of Cells
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW23Y-ER
Zoro #
G510863031
UPC #
793888219069
Country of Origin
China

Details

Battery Chemistry
Lithium Polymer (Li-Polymer)
Green Environmental Attribute
Environmentally Friendly
Application
Notebook
Output Voltage
7.6V
Item
Battery
Number of Cells
4
Features
Rechargeable Battery
Battery Energy
60 Wh
Compatibility
Dell XPS 13 9360 Laptop

Description

Notebook Batteries, BATTERY FOR DELL XPS 13 9360

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.