Zoro Homepage

Notebook Batteries, BATTERY FOR HP 250 G6 HP-250G6

  • Mfr # 2LP34AA-ER

  • Zoro # G510863024


product price: $28.89
/ea

Key Features

Battery Capacity
2600 mAh
Features
Rechargeable Battery
Compatibility
HP Notebooks: 240 G6, 245 G6, 250 G6, 255 G6
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LP34AA-ER
Zoro #
G510863024
UPC #
842740050644
Country of Origin
China

Details

Battery Capacity
2600 mAh
Features
Rechargeable Battery
Compatibility
HP Notebooks: 240 G6, 245 G6, 250 G6, 255 G6
Item
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
4
Application
Notebook
Output Voltage
14.8V

Description

Notebook Batteries, BATTERY FOR HP 250 G6 HP-250G6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.