Notebook Batteries, BATTERY FOR HP 808452-001, HP
Mfr # VV09XL-ER
Zoro # G010863005
product price: $97.19
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Environmentally Friendly
Number of Cells
9
Battery Capacity
7700 mAh
Compatibility
Features
Rechargeable Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VV09XL-ER
Zoro #
G010863005
UPC #
793888226265
Country of Origin
China
Details
Green Environmental Attribute
Environmentally Friendly
Number of Cells
9
Battery Capacity
7700 mAh
Compatibility
Features
Rechargeable Battery
Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Energy
90 Wh
Output Voltage
11.4V
Application
Notebook
Item
Battery
Description
Notebook Batteries, BATTERY FOR HP 808452-001, HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.