Notebook Batteries, BATTERY FOR HP ELITEBOOK 1030
Mfr # BM04XL-ER
Zoro # G710863046
product price: $90.25
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Lithium Polymer (Li-Polymer)
Number of Cells
4
Battery Energy
56.20 Wh
Output Voltage
7.7V
Features
Rechargeable Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BM04XL-ER
Zoro #
G710863046
UPC #
793888218765
Country of Origin
China
Details
Battery Chemistry
Lithium Polymer (Li-Polymer)
Number of Cells
4
Battery Energy
56.20 Wh
Output Voltage
7.7V
Features
Rechargeable Battery
Item
Battery
Compatibility
HP Products: EliteBook X360 1030 G3, EliteBook X360 1030 G4
Green Environmental Attribute
Environmentally Friendly
Application
Notebook
Description
Notebook Batteries, BATTERY FOR HP ELITEBOOK 1030
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.