Notebook Batteries, BATTERY FOR HP INSPIRON 14 15
Mfr # 451-BBMG-ER
Zoro # G710863015
product price: $34.69
/eaKey Features
Output Voltage
14.8V
Application
Notebook
Battery Capacity
2702 mAh
Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
451-BBMG-ER
Zoro #
G710863015
UPC #
793888186668
Country of Origin
China
Details
Output Voltage
14.8V
Application
Notebook
Battery Capacity
2702 mAh
Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
40 Wh
Number of Cells
4
Item
Battery
Compatibility
Dell Inspiron Notebooks: 14-5451, 14-5758, 15-3551, 15-3558 , 15-5558, 15-5758
Description
Notebook Batteries, BATTERY FOR HP INSPIRON 14 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.