Notebook Batteries, BATTERY FOR HP PROBOOK 430 G8
Mfr # RH03XL-ER
Zoro # G910862993
product price: $87.49
/ea
Free Shipping & Returns
Key Features
Application
Notebook
Features
Rechargeable Battery
Output Voltage
11.4V
Compatibility
HP Products: ProBook 430 G8 , ProBook 450 G8 , ProBook 630 G8, ProBook 640 G8 , ProBook 650 G8
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RH03XL-ER
Zoro #
G910862993
UPC #
793888218963
Country of Origin
China
Details
Application
Notebook
Features
Rechargeable Battery
Output Voltage
11.4V
Compatibility
HP Products: ProBook 430 G8 , ProBook 450 G8 , ProBook 630 G8, ProBook 640 G8 , ProBook 650 G8
Green Environmental Attribute
Environmentally Friendly
Item
Battery
Number of Cells
3
Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Energy
45 Wh
Battery Capacity
3790 mAh
Description
Notebook Batteries, BATTERY FOR HP PROBOOK 430 G8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.