Notebook Batteries, BATTERY FOR HP ZBOOK STUDIO G3
Mfr # ZO04XL-ER
Zoro # G610863054
product price: $43.39
/eaKey Features
Compatibility
HP Mobile Workstations: ZBook Studio G3, ZBook Studio G4
Number of Cells
4
Application
Notebook
Battery Capacity
4210 mAh
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZO04XL-ER
Zoro #
G610863054
UPC #
793888218666
Country of Origin
China
Details
Compatibility
HP Mobile Workstations: ZBook Studio G3, ZBook Studio G4
Item
Battery
Number of Cells
4
Application
Notebook
Battery Capacity
4210 mAh
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Polymer (Li-Polymer)
Output Voltage
15.2V
Features
Rechargeable Battery
Battery Energy
64 Wh
Description
Notebook Batteries, BATTERY FOR HP ZBOOK STUDIO G3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.