Notebook Batteries, BATTERY FOR LENOVO THINKPAD T4
Mfr # 01AV478-ER
Zoro # G010863043
product price: $83.29
/ea
Free Shipping & Returns
Key Features
Output Voltage
11.58V
Green Environmental Attribute
Environmentally Friendly
Number of Cells
3
Battery Chemistry
Lithium Polymer (Li-Polymer)
Features
Rechargeable Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01AV478-ER
Zoro #
G010863043
UPC #
793888223066
Country of Origin
China
Details
Output Voltage
11.58V
Green Environmental Attribute
Environmentally Friendly
Number of Cells
3
Battery Chemistry
Lithium Polymer (Li-Polymer)
Features
Rechargeable Battery
Compatibility
Lenovo ThinkPad T480s Notebook
Battery Capacity
4708 mAh
Item
Battery
Application
Notebook
Battery Energy
57 Wh
Description
Notebook Batteries, BATTERY FOR LENOVO THINKPAD T4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.