Notebook Batteries, BATTERY KI04 FOR HP PAVILION 1
Mfr # 800049-001-ER
Zoro # G210863041
product price: $28.89
/eaKey Features
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
4
Application
Notebook
Compatibility
HP Pavilion Notebooks: 14-ab,14t-ab,15-ab,15-an,17-g Series,14-ab011tx,14-ab012tx,14-ab013tx,14-ab005tu,14-ab006tu,15-ab038tx,15-ab024ne,15-ab072tx,15-ab039tx,15-ab037tx,15-ab010ax,15-ab038tu,15-ab018tu,15-ab017tu,15-ab016tu,15-ab036tx,17-g001na,17-g002na,17-g008na,17-g010na,17-g011na,17-g015na,17-g016na,17-g017na,17-g100ni
Features
Rechargeable Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800049-001-ER
Zoro #
G210863041
UPC #
793888207363
Country of Origin
China
Details
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
4
Application
Notebook
Compatibility
HP Pavilion Notebooks: 14-ab,14t-ab,15-ab,15-an,17-g Series,14-ab011tx,14-ab012tx,14-ab013tx,14-ab005tu,14-ab006tu,15-ab038tx,15-ab024ne,15-ab072tx,15-ab039tx,15-ab037tx,15-ab010ax,15-ab038tu,15-ab018tu,15-ab017tu,15-ab016tu,15-ab036tx,17-g001na,17-g002na,17-g008na,17-g010na,17-g011na,17-g015na,17-g016na,17-g017na,17-g100ni
Item
Battery
Features
Rechargeable Battery
Battery Energy
38 Wh
Output Voltage
14.8V
Battery Capacity
2600 mAh
Description
Notebook Batteries, BATTERY KI04 FOR HP PAVILION 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.