Zoro Homepage

Notebook Batteries, EREPLACEMENTS BATTERY F/450 G7

  • Mfr # RE03XL-ER

  • Zoro # G410862981


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Number of Cells
3
Output Voltage
11.55V
Green Environmental Attribute
Environmentally Friendly
Application
Notebook
Battery Energy
45 Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE03XL-ER
Zoro #
G410862981
UPC #
-
Country of Origin
China

Details

Number of Cells
3
Output Voltage
11.55V
Green Environmental Attribute
Environmentally Friendly
Application
Notebook
Battery Energy
45 Wh
Battery Capacity
3750 mAh
Compatibility
HP ProBook Notebooks: 430 G6, 440 G6, 450 G7, 450 G6
Item
Battery
Features
Rechargeable Battery

Description

Notebook Batteries, EREPLACEMENTS BATTERY F/450 G7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.