Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notebook Chargers/AC Adapters, EREPLACEMENTS 65W AC CHARGER F

  • Mfr # A11-065N1A-ER

  • Zoro # G710863008


product price: $36.95
/ea

Key Features

Input Voltage
120V AC
Max. Output Current
3.42 A
Output Voltage
19V DC
Max. Output Power
65 W
Device Supported
Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A11-065N1A-ER
Zoro #
G710863008
UPC #
-
Country of Origin
United States

Details

Item
AC Adapter
Input Voltage
120V AC
Max. Output Current
3.42 A
Output Voltage
19V DC
Max. Output Power
65 W
Device Supported
Notebook
Compatibility
Acer Notebooks: Chromebook 11 13 14 15, One CloudBook 11 14, Acer Aspire S5 S7, CB3-111-C9DJ ZHQ, CB3-131, CB3-131-C3SZ 11.6, CB3-111-C670, CB3-111-C6EQ, CB3-111-C8UB, CB3-111-C19A, CB3-111-C4HT, CB3-111-C4T3, C720p-2834 ZHM, C740-C3P1, C740-C4PE, CB3-111, C720p-2600, C720p-2625, C720p-2661, C720p-2666, C720-3404, C720-3605, C720-3871, C720p-2457, C720-2802, C720-2827, C720-2844, C720-2848, CB3 R11, CB5, C720-2103, C720-2420, C720-2800, Chromebook 11:. C720, C720p, C740 Chromebook R 11:. C720, C720P, C730E, C738T, C740, CB3, CB5, CB3-111-C4HT, CB3-111-C670, CB3-111-C6EQ, CB3-111-C8UB, CB3-131-C3SZ, CB3-131-C3VC, CB5-132T-C1LK, CB5-132T-C32M, CB5-132T-C8ZW, C720-2103, C720-2420, C720-2800, C720-2802, C720-2827, C720-2844, C720-2848, C720-3404, C720-3605, C720-3871, C720P-2457, C720P-2600, C720P-2625, C720P-2661, C720P-2666, C720P-2834, C738T-C44Z, C740-C3P1, C740-C4PE, Chromebook 13:. C810, C810-T7ZT, CB5-311-T1UU, CB5-311-T677, CB5-311-T7NN, CB5-311-T9B0, CB5-311-T9Y2, CB5-311P-T9AB Chromebook 14:. CB3-431, CB3-431-C5EX, CB3-431-C5FM, CB3-431-C5XK Chromebook 15:. C910, CB3, CB5, C910-3916, C910-54M1, C910-C37P, C910-C453, CB3-531-C4A5, CB5-571-362Q, CB5-571-C09S, CB5-571-C1DZ, CB5-571-C4G4, CB5-571-C4T3, CB5-571-C5XU, CB5-571-C6DL, CB5-571-C9DH
Green Environmental Attribute
Environmentally Friendly

Description

Notebook Chargers/AC Adapters, EREPLACEMENTS 65W AC CHARGER F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.