Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prem Pwr Prdt Cmptlmp Eiki

  • Mfr # AN-PH50LP1-ER

  • Zoro # G5498072


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Height
1.9"
Width
1.9"
Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
Boxlight Projectors: PRO4500DP (LEFT), ProColour 4500DP Eiki Projectors: EIP-4500 (LEFT), EIP-4500L (LEFT) Sharp Projectors: XG-PH50, XG-PH50NL, XG-PH50X, XG-PH50X (left)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN-PH50LP1-ER
Zoro #
G5498072
UPC #
842740055014
Country of Origin
Unknown

Dimensions

Height
1.9"
Width
1.9"

Details

Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
Boxlight Projectors: PRO4500DP (LEFT), ProColour 4500DP Eiki Projectors: EIP-4500 (LEFT), EIP-4500L (LEFT) Sharp Projectors: XG-PH50, XG-PH50NL, XG-PH50X, XG-PH50X (left)
Lamp Technology
UHP
Lamp Power
250 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.