
Prem Sla Batt F/
Mfr # UB1290-ER
Zoro # G5502848
product price: $52.99
/eaKey Features
Height
4 in
Battery Capacity
9000 mAh
Battery Chemistry
Lead Acid
Width
2.6 in
Battery Size
Proprietary Battery Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB1290-ER
Zoro #
G5502848
UPC #
842740043042
Country of Origin
Unknown
Dimensions
Height
4 in
Width
2.6 in
Battery Size
Proprietary Battery Size
Length
5.9 in
Details
Item
Battery
Battery Capacity
9000 mAh
Battery Chemistry
Lead Acid
Battery Rechargeable
Yes
Output Voltage
12 V DC
Compatibility
Currie Lite 250 Scooter, Currie Liteway Scooter, Currie LXTR E Scooter Series, Merits Health Products Pioneer 1 SP23 Wheelchair, Rascal EX350 Scooter, Rascal XTR250 Lite Scooter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.