Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prm Pwr Lamp

  • Mfr # POA-LMP31-ER

  • Zoro # G6192262


product price: $91.89
/ea
Free Shipping & Returns

Key Features

Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Compatible Device Technology
LCD
Lamp Power
120 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POA-LMP31-ER
Zoro #
G6192262
UPC #
842740016831
Country of Origin
Unknown

Details

Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Compatible Device Technology
LCD
Lamp Power
120 W
Lamp Technology
UHP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.