Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prm Pwr Prdt Cmplmp Eiki

  • Mfr # AN-PH50LP2-ER

  • Zoro # G5497424


product price: $54.49
/ea

Key Features

Height
1.9"
Width
1.9"
Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Boxlight PRO4500DP (RIGHT) Projector, Sharp XG-PH50X (Right) Projector Eiki Projectors: EIP-4500 (RIGHT), EIP-4500L (RIGHT)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AN-PH50LP2-ER
Zoro #
G5497424
UPC #
842740055021
Country of Origin
Unknown

Dimensions

Height
1.9"
Width
1.9"

Details

Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Boxlight PRO4500DP (RIGHT) Projector, Sharp XG-PH50X (Right) Projector Eiki Projectors: EIP-4500 (RIGHT), EIP-4500L (RIGHT)
Lamp Technology
UHP
Lamp Power
250 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.