
Proj Lamp F/ Dukane
Mfr # 456-8947A-ER
Zoro # G5516035
product price: $305.99
/ea
Free Shipping & Returns
Key Features
Product Type
Projector Lamp
Compatibility
Dukane Image Pro 8947 DLP Projector
Lamp Power
250 W
Lamp Life
3000 Hour Whisper Mode, 2000 Hour Normal
Compatible Device Technology
DLP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
456-8947A-ER
Zoro #
G5516035
UPC #
842740038277
Country of Origin
Unknown
Details
Product Type
Projector Lamp
Compatibility
Dukane Image Pro 8947 DLP Projector
Lamp Power
250 W
Lamp Life
3000 Hour Whisper Mode, 2000 Hour Normal
Compatible Device Technology
DLP
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.