Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proj Lamp F/ Hitachi

  • Mfr # DT-00491-ER

  • Zoro # G5480414


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Compatible Device Technology
LCD
Product Type
Projector Lamp
Lamp Power
275 W
Lamp Life
2000 Hour
Lamp Technology
UHB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-00491-ER
Zoro #
G5480414
UPC #
842740026755
Country of Origin
Unknown

Details

Compatible Device Technology
LCD
Product Type
Projector Lamp
Lamp Power
275 W
Lamp Life
2000 Hour
Lamp Technology
UHB
Compatibility
ViewSonic PJ1065 LCD ProjectorInFocus LP800 LCD ProjectorHitachi LCD Projectors:CP-X990WCP-X985WCP-X990CP-X980WCP-X985CP-X995WCP-X980CP-X995Proxima LCD Projectors:DP6860DP6870Liesegang LCD Projectors:dv370dv550dv380dv390Dukane ImagePro LCD Projectors:894189098941A89393M LCD Projectors:MP8775iMP8795MP8775Proxima LCD Projectors:DP6870DP6860

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.