Zoro Homepage

Proj Lamp F/Opto

  • Mfr # BL-FS180B-ER

  • Zoro # G5498903


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Acco Europe NOBO S22E DLP Projector, Optoma DLP Projectors: DS306, DS309, DS603, DX606, DX609, EP620, EP720, EP721, EP726, EP727, EzPro 620, EzPro 720, EzPro 721, EzPro 726, EzPro 727, PRO100S, PRO200X, TS721, TX727
Compatible Device Technology
DLP
Lamp Power
180 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-FS180B-ER
Zoro #
G5498903
UPC #
842740039137
Country of Origin
Unknown

Details

Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Acco Europe NOBO S22E DLP Projector, Optoma DLP Projectors: DS306, DS309, DS603, DX606, DX609, EP620, EP720, EP721, EP726, EP727, EzPro 620, EzPro 720, EzPro 721, EzPro 726, EzPro 727, PRO100S, PRO200X, TS721, TX727
Compatible Device Technology
DLP
Lamp Power
180 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.