Zoro Homepage

Proj Lamp For Dell, 3107522-ER

  • Mfr # 3107522-ER

  • Zoro # G6202482


product price: $43.29
/ea

Key Features

Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Dell DLP Projectors: 1200MP, 1201MPAcer DLP Projectors: PD115, PD123P, PH112
Lamp Power
200 W
Compatible Device Technology
DLP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3107522-ER
Zoro #
G6202482
UPC #
842740023082
Country of Origin
China

Details

Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Dell DLP Projectors: 1200MP, 1201MPAcer DLP Projectors: PD115, PD123P, PH112
Lamp Power
200 W
Compatible Device Technology
DLP
Lamp Technology
UHP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.