
Proj Lamp For Epson, ELPLP45-ER
Mfr # ELPLP45-ER
Zoro # G5455668
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Epson LCD Projectors:PowerLite 6100iEMP-6100EMP-6000EMP-6010EMP-6110EMP-6110i
Lamp Life
2000 Hour
Compatible Device Technology
LCD
Lamp Technology
UHE
Product Type
Projector Lamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELPLP45-ER
Zoro #
G5455668
UPC #
842740024256
Country of Origin
Unknown
Details
Compatibility
Epson LCD Projectors:PowerLite 6100iEMP-6100EMP-6000EMP-6010EMP-6110EMP-6110i
Lamp Life
2000 Hour
Compatible Device Technology
LCD
Lamp Technology
UHE
Product Type
Projector Lamp
Lamp Power
230 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.