Zoro Homepage

Proj Lamp F/Toshiba, TLPLV8-ER

  • Mfr # TLPLV8-ER

  • Zoro # G6218327


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
Toshiba DLP Projectors: TDP-S20U, TDP-T30, TDP-SW20U, TDP-T40U, TDP-S25U, TDP-T45, TDP-SC25U, TDP-SW25U
Compatible Device Technology
DLP
Lamp Power
180 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLPLV8-ER
Zoro #
G6218327
UPC #
842740023525
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
Toshiba DLP Projectors: TDP-S20U, TDP-T30, TDP-SW20U, TDP-T40U, TDP-S25U, TDP-T45, TDP-SC25U, TDP-SW25U
Compatible Device Technology
DLP
Lamp Power
180 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.