Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Lamp Replaces Phili, LCA3115-ER

  • Mfr # LCA3115-ER

  • Zoro # G6231846


product price: $44.79
/ea

Key Features

Product Type
Projector Lamp
Compatibility
Philips LCD Projectors: CSMART, MONROE, CSMART SV1, CSMART SV2, LC 4333, LC 4433, LC 6131
Lamp Power
120 W
Lamp Technology
UHP
Lamp Life
2000 Hour, 6000 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCA3115-ER
Zoro #
G6231846
UPC #
842740040461
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Compatibility
Philips LCD Projectors: CSMART, MONROE, CSMART SV1, CSMART SV2, LC 4333, LC 4433, LC 6131
Lamp Power
120 W
Lamp Technology
UHP
Lamp Life
2000 Hour, 6000 Hour
Compatible Device Technology
LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.