Projector Replacement Lamps, BATTERY FOR DELL E5280 E5480
Mfr # 451-BBZT-ER
Zoro # G210948984
product price: $52.19
/eaKey Features
Battery Size
Proprietary Battery Size
Battery Capacity
4254 mAh
Output Voltage
11.4 V
Battery Rechargeable
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
451-BBZT-ER
Zoro #
G210948984
UPC #
793888191266
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Battery Capacity
4254 mAh
Output Voltage
11.4 V
Battery Rechargeable
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)
Number of Cells
3
Battery Energy
51 Wh
Compatibility
Dell Latitude Notebooks: E5280 E5480 E5580
Item
Battery
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Taiwan Restriction of Hazardous Substances (Taiwan RoHS), China Restriction of Hazardous Substances (China RoHS)
Color
Black
Description
Projector Replacement Lamps, BATTERY FOR DELL E5280 E5480
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.