Projector Replacement Lamps, BATTERY FOR DELL E7280
Mfr # 451-BBZL-ER
Zoro # G010949020
product price: $97.19
/ea
Free Shipping & Returns
Key Features
Environmentally Friendly
Yes
Number of Cells
3
Battery Energy
42 Wh
Output Voltage
11.4 V
Battery Size
Proprietary Battery Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
451-BBZL-ER
Zoro #
G010949020
UPC #
793888210769
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Environmentally Friendly
Yes
Number of Cells
3
Battery Energy
42 Wh
Output Voltage
11.4 V
Battery Capacity
3500 mAh
Battery Rechargeable
Yes
Compatibility
Dell Latitude Notebooks: 7280 7290 7380 7480 7390 7490
Battery Chemistry
Lithium Ion (Li-Ion)
Item
Battery
Description
Projector Replacement Lamps, BATTERY FOR DELL E7280
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.