Projector Replacement Lamps, BATTERY FOR LENOVO THINKPAD X2
Mfr # 0A36286-ER
Zoro # G510949025
product price: $40.19
/eaKey Features
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
6
Output Voltage
11.1 V
Battery Rechargeable
Yes
Battery Size
Proprietary Battery Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0A36286-ER
Zoro #
G510949025
UPC #
842740065730
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
6
Output Voltage
11.1 V
Battery Rechargeable
Yes
Compatibility
Lenovo ThinkPad Notebooks: X220 X220i X220t
Battery Capacity
5200 mAh
Item
Battery
Description
Projector Replacement Lamps, BATTERY FOR LENOVO THINKPAD X2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.