Zoro Homepage

Projector Replacement Lamps, BATTERY FR APPLE MCBK PRO 13.3

  • Mfr # A1713-ER

  • Zoro # G310949058


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Battery Size
Proprietary Battery Size
Output Voltage
11.4 V
Number of Cells
3
Battery Rechargeable
Yes
Battery Energy
54.50 Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1713-ER
Zoro #
G310949058
UPC #
793888226968
Country of Origin
United States

Dimensions

Battery Size
Proprietary Battery Size

Details

Output Voltage
11.4 V
Number of Cells
3
Battery Rechargeable
Yes
Battery Energy
54.50 Wh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Capacity
4781 mAh
Item
Battery
Compatibility
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)

Description

Projector Replacement Lamps, BATTERY FR APPLE MCBK PRO 13.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.