Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Replacement Lamps, EREPLACEMENTS LAMP

  • Mfr # AC065USBCPD-ER

  • Zoro # G010948863


product price: $30.49
/ea

Key Features

Height
1.1 in
Width
2.8 in
Input Voltage
120 V AC, 230 V AC
Input Voltage Range
100 V AC - 240 V AC
Output Voltage
5 V DC, 20 V DC, 15 V DC, 9 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC065USBCPD-ER
Zoro #
G010948863
UPC #
-
Country of Origin
United States

Dimensions

Height
1.1 in
Width
2.8 in

Details

Input Voltage
120 V AC, 230 V AC
Input Voltage Range
100 V AC - 240 V AC
Output Voltage
5 V DC, 20 V DC, 15 V DC, 9 V DC
Environmentally Friendly
Yes
Frequency
60 Hz, 50 Hz
Maximum Input Current
1.50 A
Device Supported
Chromebook
Maximum Output Current
3.25 A
USB Type-C
Yes
Maximum Output Power
65 W
Certifications & Standards
UL Listed
Item
AC Adapter
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Features
Over Temperature Protection, Overvoltage Protection, Short Circuit Protection
Compatibility
Color
Black

Description

Projector Replacement Lamps, EREPLACEMENTS LAMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.