Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Replaces Epson

  • Mfr # ELPLP09-ER

  • Zoro # G6199707


product price: $41.59
/ea

Key Features

Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
JVC LX D1020 LCD Projector, Epson LCD Projectors: EMP-5350, EMP-7250, EMP-7350, PowerLite 5350, PowerLite 7250, PowerLite 7350
Lamp Technology
UHE
Lamp Power
150 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELPLP09-ER
Zoro #
G6199707
UPC #
842740039595
Country of Origin
Unknown

Details

Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
JVC LX D1020 LCD Projector, Epson LCD Projectors: EMP-5350, EMP-7250, EMP-7350, PowerLite 5350, PowerLite 7250, PowerLite 7350
Lamp Technology
UHE
Lamp Power
150 W
Compatible Device Technology
LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.