Zoro Homepage

Repl. Lamp

  • Mfr # CF-AA1653A-ER

  • Zoro # G7761664


product price: $20.89
/ea

Key Features

Max. Output Current
5A
Device Supported
Notebook
Output Voltage
15.6 V DC
Compatibility
Toughbook Notebooks:CF-18CF-34CF-AA1653AMCF-W2CF-W2AWAZZKM29 Series
Maximum Output Current
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF-AA1653A-ER
Zoro #
G7761664
UPC #
-
Country of Origin
China

Details

Item
AC Adapter
Max. Output Current
5A
Device Supported
Notebook
Output Voltage
15.6 V DC
Compatibility
Toughbook Notebooks:CF-18CF-34CF-AA1653AMCF-W2CF-W2AWAZZKM29 Series
Maximum Output Current
5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.