Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replac Lamp, PA3285U-1BRS-ER

  • Mfr # PA3285U-1BRS-ER

  • Zoro # G5505474


product price: $26.55
/ea

Key Features

Height
0.8"
Length
2.8"
Width
5.1"
Battery Capacity
4400 mAh
Product Type
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3285U-1BRS-ER
Zoro #
G5505474
UPC #
842740014257
Country of Origin
Unknown

Dimensions

Height
0.8"
Length
2.8"
Width
5.1"
Battery Size
Proprietary Battery Size

Details

Battery Capacity
4400 mAh
Product Type
Battery
Number of Cells
6
Output Voltage
10.8 V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Toshiba Portege G15 Notebook, Toshiba Qosmio Notebooks: AC E15, E15, E15-AV101, F15, F15-AV201, G15, G15-AV501, G25, G25-AV513, G29 B, Toshiba Satellite Notebooks: A10-5WM, A10-C8M, A10-REH, A10-S100, A10-S1001, A10-S103, A10-S113, A10-S127, A10-S128, A10-S129, A10-S1291, A10-S167, A10-S168, A10-S169, A10-S1691, A10-S177, A10-S178, A10-S203, A10-S213, A10-S403D, A10-SP127, A10-SP177, A10.S100, A10.S100 Small Business, A10.S1001, A10.S127, A10.S128, A10.S129, A10.S1291, A10.S167, A10.S169, A10.S177, A10.S178, A15-S127, A15-S1271, A15-S128, A15-S129, A15-S1291, A15-S157, A15-S158, J10, J11, J12, J50, Toshiba Tecra Notebooks: A8-EZ8311, A8-EZ8312, A8-EZ8313, A8-S8314, A8-ST3612, Al
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Packing
White Box
Battery Energy
48 Wh
Environmentally Friendly
Yes
Battery Rechargeable
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.