Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replace Lamp Ep7

  • Mfr # SP82G01001-ER

  • Zoro # G5477036


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Lamp Technology
UHP
Lamp Power
200 W
Compatible Device Technology
DLP
Product Type
Projector Lamp
Lamp Life
2000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP82G01001-ER
Zoro #
G5477036
UPC #
842740016916
Country of Origin
Unknown

Details

Lamp Technology
UHP
Lamp Power
200 W
Compatible Device Technology
DLP
Product Type
Projector Lamp
Lamp Life
2000 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.