
Replacement Lamp
Mfr # 20-01032-20-ER
Zoro # G7762276
product price: $59.19
/eaKey Features
Lamp Life
2000 Hour
Lamp Technology
OSRAM
Lamp Power
160 W
Product Type
Projector Lamp
Compatible Device Technology
DLP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-01032-20-ER
Zoro #
G7762276
UPC #
842740031582
Country of Origin
China
Details
Lamp Life
2000 Hour
Lamp Technology
OSRAM
Lamp Power
160 W
Product Type
Projector Lamp
Compatible Device Technology
DLP
Compatibility
Smartboard DLP Projectors:680i Gen 3680i(3)SB660SB680SB680i3SB685SBD660SBD680SBD685ST230iUF55UF55WUnifi 55Unifi 55W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.