Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Lamp, 312-0416-ER

  • Mfr # 312-0416-ER

  • Zoro # G6176817


product price: $41.99
/ea

Key Features

Height
0.9"
Length
8.1"
Color
Black
Width
2.1"
Output Voltage
10.8 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
312-0416-ER
Zoro #
G6176817
UPC #
842740000922
Country of Origin
Unknown

Dimensions

Height
0.9"
Length
8.1"
Width
2.1"
Battery Size
Proprietary Battery Size
Depth
8.1 in

Details

Color
Black
Output Voltage
10.8 V DC
Number of Cells
6
Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Battery
Battery Capacity
5200 mAh
Compatibility
Dell Latiude 120L Notebook Dell Inspiron Notebooks: 1300, B120, B130
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Packing
White Box
Battery Energy
53 Wh
Battery Rechargeable
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.