Zoro Homepage

Replacement Lamp, 312-0724-ER

  • Mfr # 312-0724-ER

  • Zoro # G6201028


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Battery Capacity
4800 mAh
Product Type
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-0724-ER
Zoro #
G6201028
UPC #
842740027646
Country of Origin
Unknown

Dimensions

Battery Size
Proprietary Battery Size

Details

Color
Black
Battery Capacity
4800 mAh
Product Type
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
6
Output Voltage
11.1 V DC
Compatibility
Dell Vostro Notebooks:1510, 1310
Battery Rechargeable
Yes
Battery Energy
53 Wh
Environmentally Friendly
Yes
Packing
White Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.