Zoro Homepage

Replacement Lamp, 501935-001-ER

  • Mfr # 501935-001-ER

  • Zoro # G5512964


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Height
1.7"
Length
5.5"
Color
Black
Width
2.3"
Battery Capacity
4800 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501935-001-ER
Zoro #
G5512964
UPC #
842740025840
Country of Origin
Unknown

Dimensions

Height
1.7"
Length
5.5"
Width
2.3"
Battery Size
Proprietary Battery Size

Details

Color
Black
Battery Capacity
4800 mAh
Number of Cells
8
Output Voltage
14.4 V DC
Product Type
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
HP Compaq 2230s Notebook, HP Compaq Presario CQ20-319TU Notebook
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Battery Rechargeable
Yes
Packing
White Box
Environmentally Friendly
Yes
Battery Energy
69 Wh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.