
Replacement Lamp, AN-XR20LP-ER
Mfr # AN-XR20LP-ER
Zoro # G5496067
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
Eiki DLP Projectors: EIP-2500, EIP-X3000NSharp DLP Projectors: XG-MB55, XG-MB55X, XG-MB67X, XR-20S, XR-20X
Lamp Technology
VIP
Compatible Device Technology
DLP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AN-XR20LP-ER
Zoro #
G5496067
UPC #
842740026335
Country of Origin
Unknown
Details
Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
Eiki DLP Projectors: EIP-2500, EIP-X3000NSharp DLP Projectors: XG-MB55, XG-MB55X, XG-MB67X, XR-20S, XR-20X
Lamp Technology
VIP
Compatible Device Technology
DLP
Lamp Power
275 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.