Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Lamp F/, AN-XR30LP-ER

  • Mfr # AN-XR30LP-ER

  • Zoro # G5493486


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
Sharp DLP Projectors: PG-F200X, XG-F260X, XR-30S, XR-30X, XR-40X, XR-41X
Compatible Device Technology
DLP
Lamp Power
200 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AN-XR30LP-ER
Zoro #
G5493486
UPC #
842740030769
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
Sharp DLP Projectors: PG-F200X, XG-F260X, XR-30S, XR-30X, XR-40X, XR-41X
Compatible Device Technology
DLP
Lamp Power
200 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.