Zoro Homepage

Replacement Lamp Toshiba

  • Mfr # TLPLW12-ER

  • Zoro # G5476074


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Toshiba LCD Projectors: TLP-X3000, TLP-X3000A, TLP-X3000AU, TLP-X3000U, TLP-XC3000, TLP-XC3000A, TLP-XC3000U
Compatible Device Technology
LCD
Lamp Power
220 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLPLW12-ER
Zoro #
G5476074
UPC #
842740038352
Country of Origin
Unknown

Details

Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Toshiba LCD Projectors: TLP-X3000, TLP-X3000A, TLP-X3000AU, TLP-X3000U, TLP-XC3000, TLP-XC3000A, TLP-XC3000U
Compatible Device Technology
LCD
Lamp Power
220 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.