Zoro Homepage

Replacement Lamp With Housing

  • Mfr # ELPLP67-OEM

  • Zoro # G5472802


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Epson Projectors: EB-S11 EB-X12 VS210 VS310 VS315W PowerLite 1221 PowerLite 1261W EX3210 EX5210 EX7210 VS210 VS310
Lamp Power
200 W
Lamp Life
4000 Hour
Depth
8 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELPLP67-OEM
Zoro #
G5472802
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
8 in
Height
8 in
Width
8 in

Details

Item
Projector Lamp
Compatibility
Epson Projectors: EB-S11 EB-X12 VS210 VS310 VS315W PowerLite 1221 PowerLite 1261W EX3210 EX5210 EX7210 VS210 VS310
Lamp Power
200 W
Lamp Life
4000 Hour

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.