Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Proj Lamp, 310-6747-ER

  • Mfr # 310-6747-ER

  • Zoro # G6234068


product price: $56.19
/ea

Key Features

Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Dell DLP Projectors: 3500MP, 3400MP
Compatible Device Technology
DLP
Lamp Power
156 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310-6747-ER
Zoro #
G6234068
UPC #
842740025666
Country of Origin
Unknown

Details

Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Dell DLP Projectors: 3500MP, 3400MP
Compatible Device Technology
DLP
Lamp Power
156 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.