Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Proj Lamp, DT00231-ER

  • Mfr # DT00231-ER

  • Zoro # G5464497


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Polaroid Polaview 360 LCD Projector, ViewSonic PJ1060 LCD Projector, Hitachi LCD Projectors: CP-S860, CP-X958, CP-X960WA, CP-X970W, CP-X960W, CP-S860W, CP-X970, Proxima LCD Projectors: DP-6850, DP-6850+, 3M LCD Projectors: MP8745, MP8755, MP8670, MP8770, MP8760, Liesegang LCD Projectors: dv340, dv360, dv350, Boxlight LCD Projectors: MP-650i, MP-86i, Dukane Image Pro LCD Projectors: 8800A, 8800, 8050, 8900
Compatible Device Technology
LCD
Lamp Power
190 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DT00231-ER
Zoro #
G5464497
UPC #
842740019207
Country of Origin
Unknown

Details

Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Polaroid Polaview 360 LCD Projector, ViewSonic PJ1060 LCD Projector, Hitachi LCD Projectors: CP-S860, CP-X958, CP-X960WA, CP-X970W, CP-X960W, CP-S860W, CP-X970, Proxima LCD Projectors: DP-6850, DP-6850+, 3M LCD Projectors: MP8745, MP8755, MP8670, MP8770, MP8760, Liesegang LCD Projectors: dv340, dv360, dv350, Boxlight LCD Projectors: MP-650i, MP-86i, Dukane Image Pro LCD Projectors: 8800A, 8800, 8050, 8900
Compatible Device Technology
LCD
Lamp Power
190 W
Lamp Technology
UHB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.