Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replaces Sanyo Poa-Lmp93-Er

  • Mfr # POA-LMP93-ER

  • Zoro # G5492786


product price: $40.19
/ea

Key Features

Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
Sanyo LCD Projectors: PLC -XE30, PLC -XU2010C, PLC -XU70
Compatible Device Technology
LCD
Lamp Power
180 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POA-LMP93-ER
Zoro #
G5492786
UPC #
842740041444
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
Sanyo LCD Projectors: PLC -XE30, PLC -XU2010C, PLC -XU70
Compatible Device Technology
LCD
Lamp Power
180 W
Lamp Technology
UHP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.