Zoro Homepage

Rptv Lamp For To

  • Mfr # TLPLW2-ER

  • Zoro # G5473572


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Lamp Life
2000 Hour
Product Type
Projector Lamp
Lamp Power
190 W
Lamp Technology
UHM
Compatibility
ELMO EDP-X80 LCD ProjectorToshiba LCD Projectors:TLP-T721TLP-T720TLP-T620TLP-S220TLP-T521TLP-T520TLP-S221TLP-T621
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLPLW2-ER
Zoro #
G5473572
UPC #
842740017029
Country of Origin
Unknown

Details

Lamp Life
2000 Hour
Product Type
Projector Lamp
Lamp Power
190 W
Lamp Technology
UHM
Compatibility
ELMO EDP-X80 LCD ProjectorToshiba LCD Projectors:TLP-T721TLP-T720TLP-T620TLP-S220TLP-T521TLP-T520TLP-S221TLP-T621
Compatible Device Technology
LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.