Zoro Homepage

Rptv Lamp F/Sony

  • Mfr # A-1606-034-B

  • Zoro # G7159687


product price: $60.99
/ea

Key Features

Height
3.8"
Width
3.6"
Depth
3.9"
Lamp Life
2000 Hour
Product Type
Projection TV Lamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1606-034-B
Zoro #
G7159687
UPC #
842740007150
Country of Origin
Unknown

Dimensions

Height
3.8"
Width
3.6"
Depth
3.9"

Details

Lamp Life
2000 Hour
Product Type
Projection TV Lamp
Compatibility
Sony Projection TVs: KDF42WE655, KDF50WE655, KDF60XBR950, KDF70XBR950, KF42WE610, KF42WE620, KF50WE610, KF50WE620, KF60WE610, KFWE42S1, KFWE50S1
Lamp Power
120 W
Lamp Technology
UHP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.