Zoro Homepage

SLA battery

  • Mfr # SLA3-ER

  • Zoro # G322726708


product price: $43.99
/ea

Key Features

Voltage - Batteries
6 V
For Use With
UPS Sealed Lead Acid Battery for APC Back-UPS PCNET, APC Back-UPS BK450, APC Back-UPS BK600, APC Back-UPS BK600C, APC Back-UPS BK640MC
Height
1.3 in
Battery Characteristics
Sealed
Depth
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLA3-ER
Zoro #
G322726708
UPC #
-
Country of Origin
China

Dimensions

Height
1.3 in
Depth
2.4 in
Battery Size
Proprietary Battery Size
Width
5.3 in

Details

Capacity
12000 mAh
Voltage - Batteries
6 V
For Use With
UPS Sealed Lead Acid Battery for APC Back-UPS PCNET, APC Back-UPS BK450, APC Back-UPS BK600, APC Back-UPS BK600C, APC Back-UPS BK640MC
Battery Characteristics
Sealed
Color
Black
Output Voltage
6 V DC
Item
Battery Unit
Chemistry
Lead Acid

Description

SLA3-ER SLA battery for APC Back-UPS PCNET

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.