
SLA Battery
Mfr # SLA8-ER
Zoro # G122726557
product price: $90.99
/ea
Free Shipping & Returns
Key Features
For Use With
UPS Sealed Lead Acid Battery for APC Smart-UPS SU1400RM, APC Smart-UPS SU1400RMNET, APC Smart-UPS SU1400RMBX120, APC Smart-UPS SU1400RMX176, APC Smart-UPS SU1400RMX93
Voltage - Batteries
12 V
Color
Black
Width
2.6 in
Battery Characteristics
Sealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLA8-ER
Zoro #
G122726557
UPC #
-
Country of Origin
China
Dimensions
Width
2.6 in
Depth
4 in
Battery Size
Proprietary Battery Size
Height
5.9 in
Details
For Use With
UPS Sealed Lead Acid Battery for APC Smart-UPS SU1400RM, APC Smart-UPS SU1400RMNET, APC Smart-UPS SU1400RMBX120, APC Smart-UPS SU1400RMX176, APC Smart-UPS SU1400RMX93
Voltage - Batteries
12 V
Capacity
7000 mAh
Color
Black
Item
Battery Unit
Battery Characteristics
Sealed
Output Voltage
12 V DC
Chemistry
Lead Acid
Description
SLA8-ER SLA Battery for APC Smart-UPS SU1400RM
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.