
SLA Battery
Mfr # UB121000
Zoro # G922727556
product price: $262.99
/ea
Free Shipping & Returns
Key Features
For Use With
UPS Sealed Lead Acid Battery for Premium Power , Universal Power Group , Alpha AS 3100-36, Alpha BP 3100-36 , Alpha CFR 3000NT
Battery Technology
Rechargeable Sealed Lead Acid (SLA) battery
Terminal Type - Batteries
NB
Voltage - Batteries
12 V
Battery Rechargeable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB121000
Zoro #
G922727556
UPC #
-
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
For Use With
UPS Sealed Lead Acid Battery for Premium Power , Universal Power Group , Alpha AS 3100-36, Alpha BP 3100-36 , Alpha CFR 3000NT
Battery Technology
Rechargeable Sealed Lead Acid (SLA) battery
Terminal Type - Batteries
NB
Capacity
100 mAh
Voltage - Batteries
12 V
Item
Battery
Battery Rechargeable
Yes
Output Voltage
12 V DC
Chemistry
Lead Acid
Description
UB121000 SLA Battery UB121000 for Premium Power
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.