Zoro Homepage

Tosh Bat R850-S8540

  • Mfr # PA3905U-1BRS-ER

  • Zoro # G7158138


product price: $35.29
/ea

Key Features

Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
5200 mAh
Output Voltage
11.1V DC
Compatibility
Toshiba Satellite Notebooks: R850, Pro R850 Toshiba Tecra Notebooks: R850, R950
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3905U-1BRS-ER
Zoro #
G7158138
UPC #
-
Country of Origin
Unknown

Details

Item
Battery
Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
5200 mAh
Output Voltage
11.1V DC
Compatibility
Toshiba Satellite Notebooks: R850, Pro R850 Toshiba Tecra Notebooks: R850, R950
Application
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.