
Toshiba Laptop B
Mfr # PA-3634U1BRS-ER
Zoro # G7157194
product price: $69.99
/eaKey Features
Color
Black
Number of Cells
6
Battery Size
Proprietary Battery Size
Output Voltage
10.8 V DC
Product Type
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA-3634U1BRS-ER
Zoro #
G7157194
UPC #
842740022207
Country of Origin
Unknown
Dimensions
Battery Size
Proprietary Battery Size
Details
Color
Black
Number of Cells
6
Output Voltage
10.8 V DC
Product Type
Battery
Battery Capacity
4400 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Toshiba Satellite Notebooks: C655,M300,M305,U405D,U400,M505,L515,U400-217,U400-124,M305-S4815,U500-ST5302,L515-S4925,U405-S2915,T130-11G,U405D-S2850,M305-S49201,M305D-S48331,U405-S2856,T110-107,U400-ST5404,U505-S2075,M305-S4907,M300-034,M300-ST4060,U400-15B,U500-12C,M305D,T130-13N,U405-S2826,M505-S4975,U400-DW2,M305-S4835,U505-S2970,U400-13T,U500-10U,T130-132,U405D-S2902,M505-S4945,U400-22N,U400-145,M305-S4819,U500-ST6321,L515-S4928,U405-S29151,T130-11H,U405D-S2852,M500-ST5401,U400-189,M305D-S4840,U500,U400-108,U405-S2878,T110-11U,U400-ST6301,M305-S4910,U400-15E,M305D-S4829,U500-176,M500,T130-13Q,U405-S2830,M305-S4848,M300-ST3401,U500-10X,T130-13K,U405D-S2910,M505-S4947,U400-146,M305-S4820,U505-S2008,U405-S2918,T130-11J,U405D-S2863,M500-ST6421,U400-060,M305D-S4844,U505,U405-S2882,T110-11V,U405D-S2846,M305-S4915,M305D-S4828,M305D-S4830,U500-178,U405-S2833,U400-ST3301,M305-S4860,M300-ST3402,U400-14B,U500-10Z,T130-13L,U405-S2817,M505-S4949,M305-S4822,U505-S2940,U405-S2920,T130-12N,U405D-S2870,M505D-S4930,U400-061,M305D-S48441,U500-1CN,U405-S2911,T130,U405D-S2848,M305-S4920,M505-S4990,M305D-S4831,U500-186,M505D,U405-S2854,T110,U400-ST3302,U400-S2820,M305-S49052,M300-021,M300-ST3403,U500-11G,L515D,T130-13M,U405-S2824,M505-S4972,M305-S4826,U505-S2960,U405-ST550W,U405,T130-12Z,U405D-S2874,M505-S4940Toshiba Satellite Pro Notebooks: M300,U400,U400-126,U400-17Q,U500-18T,T130-14U,U400-S1001V,M300-S1002X,U400-127,U500-18U,M300-HF5,U400-S1001X,U400-RW2,T130,U400-142,U400-232,M300-EZ1001V,U400-12Y,U400-18L,U500-18V,U400-10H,U400-15I,T130-14M,U400-RW9,U500,U400-23X,U400-BA1,M300-EZ1001X,U400-130,U400-18S,U400-11V,U400-17O,T130-14Q,U400-153,U400-246,U400-BA3,M300-S1002V,U400-13AToshiba Portege Notebooks: M800-056,M800-076,M800,M801,M800-106
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.